Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Natural White Bristle Wood Handle Paint Brush, 1.5 in.

  • Mfr # 443330

  • Zoro # G615818363


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443330
Zoro #
G615818363
UPC #
717304130240
Country of Origin
China

Description

School Specialty White Bristle Paint Brush measuring 1-1/2 in features a flat wooden handle. Natural white bristle brush is ideal for laying wide areas of rubber cement or gesso. Features -Easy to grip flat wooden handle -Brush can be easily rinsed out and cleaned after use -Long lasting white bristles make for a smooth application of various mediums -Versatile for many different painting staining and varnishing projects -Flat Natural White Bristle Wood Handle Paint Brush 1.5 in. Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Brush Type: Bristle - Handle Material: Wood - Handle Type: Flat - Size: 1-1/2 in - Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.