Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Richeson 1592752 Bookmaking Drawing 30 Sheets Classpack; 9 x 12 in.

  • Mfr # 1592752

  • Zoro # G904164249


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1592752
Zoro #
G904164249
UPC #
717304150491
Country of Origin
United States

Description

New Larger Size 9 x 12 inch Book Making Class Pack. Includes chip board front and back cover which can be decorated your own unique way using ribbon, paint, markers, pastels, paper and more to design your very own sketch pad. Make 15 books with 30 sheets of 80 lb drawing paper. Easy step by step instructions are included.

Features
  • Bookmaking Drawing 30 Sheets Classpack
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Color: White
  • Size: 9 x 12 in.
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.