Semi-Moist Tempera Cake, 1.62 x 1.87 x 0.50 in. - Orange

  • Mfr # 1569139

  • Zoro # G616377456


product price: $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1569139
Zoro #
G616377456
UPC #
717304142762
Country of Origin
China

Description

Semi-moist tempera cakes offers a brilliant semi-opaque color that lasts long and wets easily with water. Paint is AP Certified and non-toxic. Features -Semi-Moist Tempera Cake Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Color: Orange - Size: 1-5/8 x 1-7/8 x 1/2 in. - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.