Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Class Set, Set of 27

  • Mfr # 1591292

  • Zoro # G016512457


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591292
Zoro #
G016512457
UPC #
717304141123
Country of Origin
China

Description

Everything need tot get started using watercolor paint this set includes 27 8 color semi moist watercolor paint sets with a brush and 50 sheets of 135 pound watercolor paper size 9 x 12 inches. Features -Watercolor Class Set -Set of 27 Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Color: Assorted - Size: 9 x 12 in. - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.