Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Power Station

  • Mfr # Explorer 5000 Plus Portable Power Station

  • Zoro # G922605335


product price: $4,469.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Square
Includes
(1) AC Charging Cable, (1) MC4 Wrench
For Use With
Outdoor activities, emergency backup, tools
Overall Depth
29.72 in
Capacity - Batteries
5,040 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Explorer 5000 Plus Portable Power Station
Zoro #
G922605335
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.72 in
Length
21.57 in
Overall Width
20 in

Details

Shape
Square
Includes
(1) AC Charging Cable, (1) MC4 Wrench
For Use With
Outdoor activities, emergency backup, tools
Capacity - Batteries
5,040 Wh
Voltage
110 V
Color
Black, Orange
Item
Portable Power Station

Description

Jackery Explorer 5000 Plus Portable Power Station

Restrictions

Hazardous material
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.