Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Saga 100W Solar Panel

  • Mfr # SolarSaga100

  • Zoro # G622440915


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
26.18 in
Length
23.03 in
For Use With
Outdoor activities, emergency backup, tools
Color
Black, Orange
Overall Width
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SolarSaga100
Zoro #
G622440915
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
26.18 in
Length
23.03 in
Overall Width
5.91 in

Details

For Use With
Outdoor activities, emergency backup, tools
Color
Black, Orange
Item
Solar Panel

Restrictions

Hazardous material
This item has been restricted from sale in the following states: None
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.