Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Saga 200W Solar Panel

  • Mfr # SolarSaga200

  • Zoro # G422605330


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Length
26.93 in
Color
Black, Orange
For Use With
Outdoor activities, emergency backup, tools
Overall Depth
6.38 in
Overall Width
24.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SolarSaga200
Zoro #
G422605330
UPC #
-
Country of Origin
China

Dimensions

Length
26.93 in
Overall Depth
6.38 in
Overall Width
24.17 in

Details

Item
Solar Panel
Color
Black, Orange
For Use With
Outdoor activities, emergency backup, tools

Restrictions

Hazardous material
This item has been restricted from sale in the following states: None
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.