Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SolarSaga 500 X

  • Mfr # SolarSaga500X

  • Zoro # G122605340


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6.38 in
Color
Black
Length
48 in
Includes
(6) Jackery SolarSaga 85, (10) Hinge, (8) Ground Stakes, (1) Hex Key, (40) Screw, (2) Anderson Rubber Plug, (1) Compass Carabiner, (1) Solar Charging Cable, (1) Storage Bag
Overall Depth
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SolarSaga500X
Zoro #
G122605340
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6.38 in
Length
48 in
Overall Depth
23.62 in

Details

Item
Solar Panel
Color
Black
Includes
(6) Jackery SolarSaga 85, (10) Hinge, (8) Ground Stakes, (1) Hex Key, (40) Screw, (2) Anderson Rubber Plug, (1) Compass Carabiner, (1) Solar Charging Cable, (1) Storage Bag
For Use With
Outdoor activities, emergency backup, tools

Restrictions

Hazardous material
This item has been restricted from sale in the following states: None
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.