
Atlas Turnout Sheet 600 Denier RED 72"
Mfr # 4290-RE-72
Zoro # G4752048
product price: $90.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4290-RE-72
Zoro #
G4752048
UPC #
840539002072
Country of Origin
India
Description
Atlas Turnout Blanket (name meaning endurance in Greek Mythology) is built for durability. Made of breathable, waterproof and windproof 600 denier polyester, this turnout will provide excellent protection from wind and weather. FEATURES:• 600 denier polyester breathable, waterproof and windproof• 30” cool plus material down the back to prevent sliding and help cool the horse • No lining • Navy with light gray trim or red with dark gray trim • Shoulder gussets for comfort and fit without constriction• Standard Neck• 2 adjustable buckle open front • Fleece at withers for extra comfort• Crisscross surcingles with stainless steel hardware• Detachable elastic leg straps• Contoured rump with tail flap for extra coverage• IMPORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.