
Boreas Ink Blue Turnout Sheet 1200 Denier 78"
Mfr # 4293-78
Zoro # G4756686
product price: $135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4293-78
Zoro #
G4756686
UPC #
840539006131
Country of Origin
India
Description
Boreas Turnout Sheet (named after Boreas, the God of the cold north wind and the bringer of winter in Greek Mythology) is built for durability. Made of breathable, waterproof and windproof 1200 denier polyester, this turnout will provide excellent protection from wind and weather. FEATURES:• 1200 denier polyester breathable, waterproof and windproof• 30” cool plus material down the back to prevent sliding and help cool the horse • No lining • Ink blue with light gray trim• Shoulder gussets for comfort and fit without constriction• Detachable full neck• 2 adjustable buckle open front • Fleece at withers for extra comfort• Crisscross surcingles with stainless steel hardware• Detachable elastic leg straps• Contoured rump with tail flap for extra coverage• IMPORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.