Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Rubber Mouth Pelham Bit 5"

  • Mfr # 212501R-5

  • Zoro # G4765987


product price: $39.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212501R-5
Zoro #
G4765987
UPC #
840539041279
Country of Origin
China

Description

Stainless steel Rubber Mouth Pelham Bit has jointed rubber mouth with mouth thickness of 21mm and stainless steel curb chain.Available in sizes:4-1/2" mouth features 5" cheeks, 2-1/4" arm and 2" rings5" mouth features 5-1/2" cheeks, 2-3/4" arm and 2-1/4" rings5-1/4" mouth features 6" cheeks, 3" arm and 2-3/8" rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.