Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacks 10659-RE Bungee Cross Tie; Red

  • Mfr # 10659-RE

  • Zoro # G103709081


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10659-RE
Zoro #
G103709081
UPC #
840539029239
Country of Origin
China

Description

Firm strength Bungee Cross Tie is designed to reduce the effects of sudden shock when your horse is tied up. Heavy duty solid brass 4-3/4" panic snap on one end and solid brass 5" tongue snap on the other. Double stitched reinforced ends for durable use.

Specifications
  • Color: Red
  • Measure: 9/16" Dia. x 5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.