Jacks 1536-BK-39 39 in. Dressage Whip with Rubber Grip - Black

  • Mfr # 1536-BK-39

  • Zoro # G603709062


product price:  $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1536-BK-39
Zoro #
G603709062
UPC #
840539038859
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features a non slip rubber grip handle with mushroom cap, and nylon wrapped fiberglass shaft.

Specifications
  • Color: Black
  • Handle Material: Rubber
  • Size: 39"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.