Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Jacks Jacks 1543-42 42 in. Dressage Whip; Black 1543-42

Jacks 1543-42 42 in. Dressage Whip; Black (Discontinued)

  • Mfr # 1543-42
  • Zoro # G503709827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1543-42
Zoro #
G503709827
UPC #
840539040326
Country of Origin
China

Description

Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.

Features
  • A soft rubber grip with chrome mushroom cap and lacquered fiberglass shaft
  • This will provide a best fit and make all pets even more comfortable for use
Specifications
  • Color: Black
  • Size: 42"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.