Jacks 1546-39 39 in. Dressage Whip with Molded Rubber Wrapped Black Grip Handle - Brown

  • Mfr # 1546-39

  • Zoro # G103709166


product price:  $38.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546-39
Zoro #
G103709166
UPC #
840539040555
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features a molded rubber wrapped black grip handle with brass mushroom cap and nylon wrapped fiberglass shaft.

Specifications
  • Color: Brown
  • Handle Material: Molded Rubber
  • Size: 39"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.