Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacks 20138-5-1-2 Dr Bristol Eggbutt Snaffle Bit - 5.50 in.

  • Mfr # 20138-5-1/2

  • Zoro # G603709017


product price: $31.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20138-5-1/2
Zoro #
G603709017
UPC #
840539044065
Country of Origin
China

Description

For over 40 years has been dedicated to providing the highest quality products at the lowest prices. We strive to be the most reliable supplier in the equine and pet supply industry.

Stainless steel bit with 70mm round rings and Dr Bristol jointed mouth with thickness of 14mm.

Specifications
  • Size: 5.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.