Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacks 5115-3 3 in. Mini Stainless Steel Half Cheek Snaffle Bit

  • Mfr # 5115-3

  • Zoro # G303709362


product price: $43.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115-3
Zoro #
G303709362
UPC #
840539038521
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Stainless steel Half Cheek Snaffle Bit has jointed mouth with thickness of 13 mm and 108 mm cheeks.

Specifications
  • Material: Stainless Steel
  • Size: 3" Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.