Zoro Homepage

Jacks 994-GN Standing Wraps; Green - 1.50 in.

  • Mfr # 994-GN

  • Zoro # G203709035


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994-GN
Zoro #
G203709035
UPC #
840539016895
Country of Origin
China

Description

For over 40 years has been dedicated to providing the highest quality products at the lowest prices. We strive to be the most reliable supplier in the equine and pet supply industry.

Made of durable 10 oz. double knit fiber which is stretchable in both directions to ensure maximum comfort. 1-1/2" wide cloth hook and eye ensures secure closure. Machine washable and dryer safe. Wraps measure 5-1/2" x 9 foot.

Specifications
  • Color: Green
  • Size: 1.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.