Zoro Homepage

Kratos Turnout Sheet 1200 Denier RED BUFALO 78"

  • Mfr # 4299-RB-78

  • Zoro # G4754288


product price: $95.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4299-RB-78
Zoro #
G4754288
UPC #
840539008852
Country of Origin
India

Description

Kratos Turnout Blanket (named after Kratos, the God of strength and power in Greek Mythology) is built for durability. Made of breathable, waterproof and windproof 1200 denier polyester, this turnout will provide excellent protection from wind and weather. FEATURES:• 1200 denier polyester breathable, waterproof and windproof• 30” cool plus material down the back to prevent sliding and help cool the horse • No lining • Navy with teal trim or red buffalo plaid with black trim • Shoulder gussets for comfort and fit without constriction• Standard Neck• 2 adjustable buckle open front • Fleece at withers for extra comfort• Crisscross surcingles with stainless steel hardware• Detachable elastic leg straps• Contoured rump with tail flap for extra coverage• IMPORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.