<p>Pet Products has unique directory gives pet lovers local access to the products and services they

  • Mfr # 20124-5-1/2

  • Zoro # G203769589


product price:  $33.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20124-5-1/2
Zoro #
G203769589
UPC #
840539001709
Country of Origin
China

Description

Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.

Features
  • Bit has jointed mouth with thickness of 14mm and ring size of 65mm
  • This will provide a best fit and make all pets even more comfortable for use
Specifications
  • Color: German Silver
  • Size: 5-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.