1000 Series Ultimate Overhead Concealed Door Closer - Dual Hold-Open at 90 and 120 Degrees

  • Mfr # J1093H0

  • Zoro # G308570585


product price:  $1,314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1093H0
Zoro #
G308570585
UPC #
-
Country of Origin
United States

Description

The CRL Jackson Ultimate Overhead Concealed Door Closer is capable of handling doors weighing up to 1,000 pounds. It features an adjustable multi-range spring force range of 1 through 6. These double acting closers are suitable for use on both interior and exterior entry doors where large and heavy doors are commonplace. Mounting hardware and 7/8 23 mm length spindle is included. Requires Minimum 2-1/2 height x 3-5/8 width header extrusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.