Zoro Homepage

900 Series 180 Degree Swing No Hold Open Backcheck at 85 Degree Power Adjustable Floor Mounted Basic

  • Mfr # J995BCD

  • Zoro # G208670590


product price: $1,213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J995BCD
Zoro #
G208670590
UPC #
-
Country of Origin
United States

Description

The CRL Jackson 900 Series Multi-Sized Floor Mounted Door Closer is a heavy-duty, fully adjustable closer designed for new and retrofit applications. Accessories are available for either double or single acting doors. With its 1,000 lbs. 453 kg capacity, the 900 Series Door Closer can be used with larger and heavier interior or exterior doors for longer, maintenance-free performance. These Door Closers are available in dual 90Deg and 120Deg, or 105Deg only Hold Open and No Hold Open models.
This fully adjustable Door Closer meets A.D.A. requirements in that it can be set at 5 or 8.5 lbs. opening forces. The unique centering adjustment simplifies double door alignment. This Door Closer is ideal for areas with extreme temperature changes due to its multi-viscosity temperature stabilizing fluid with thermal sensitive valves providing seasonal adaptability. Packages for new and retrofit installations, as well as accessories for both Center-Hung and Offset door applications, are available.
NOTE: This Door Closer is designed to open to a maximum of 180 degrees. An auxiliary floor or overhead stop is required to stop the door at less than 180 degrees.
CONSISTS OF:
990 Closer Body
Cement Case
Installation Tool Package
SPECIFICATIONS:
Maximum Center-Hung Door: Weight = 1000 lbs. 454 kg, Width = 54 1.37 m
Maximum 3/4 Offset Door: Weight = 650 lbs. 295 kg, Width = 48 1.22 m
Maximum 1-1/2 Offset Door: Weight = 300 lbs. 136 kg, Width = 42 1.07 m
Adjustable Spring Power: Multi-Size 1 - 6
Door Centering Adjustment: 6 Degree Range Adjustment to Align Door
Hold or No Hold Open Models: Hold Open at Both 90 Degrees and 120 Degrees, Hold Open at 105 Degrees Only
Jackson 900 closer cover plate accepts flat head screws M6 x 1.0 x Length TBD by the application Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.