Zoro Homepage

Aluminum Locking Flat Lever Outside Trim

  • Mfr # 9500LV02628

  • Zoro # G808570757


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500LV02628
Zoro #
G808570757
UPC #
-
Country of Origin
United States

Description

The CRL Jackson Lockable Flat Lever Outside Trim is designed to be used with the 1295 and 2095 Rim Panic Exit Device. It has a narrow 1-3/4 44.5 mmescutcheon that allows it to be used on narrow stile doors, as well as hollow metal and wood doors. The flat style lever is key-controlled, and requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder, which locks or unlocks the lever ANSI Function 08.
NOTE: Requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder.
MATERIALS:
Escutcheon: High Tensile Strength Aluminum
Lever: High Tensile Strength Aluminum
Mechanical Components: Hardened, Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.