
Dark Bronze Locking Flat Lever Outside Trim
Mfr # 7500LV02313
Zoro # G508570743
product price: $239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500LV02313
Zoro #
G508570743
UPC #
-
Country of Origin
United States
Description
The CRL Jackson Lockable Flat Lever Outside Trim is designed to be used with the 1275 Surface Vertical Rod Panic Exit Device. It has a narrow 1-3/4 44.5 mmescutcheon that allows it to be used on narrow stile doors, as well as hollow metal and wood doors. The flat style lever is key-controlled, and requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder, which locks or unlocks the lever ANSI Function 08.
NOTE: Requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder.
MATERIALS:
Escutcheon: High Tensile Strength Aluminum
Lever: High Tensile Strength Aluminum
Mechanical Components: Hardened, Plated Steel
NOTE: Requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder.
MATERIALS:
Escutcheon: High Tensile Strength Aluminum
Lever: High Tensile Strength Aluminum
Mechanical Components: Hardened, Plated Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.