Zoro Homepage

Dark Bronze Locking Flat Lever Outside Trim

  • Mfr # 9500LV02313

  • Zoro # G608570759


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500LV02313
Zoro #
G608570759
UPC #
-
Country of Origin
United States

Description

The CRL Jackson Lockable Flat Lever Outside Trim is designed to be used with the 1295 and 2095 Rim Panic Exit Device. Panic Exit Device. It has a narrow 1-3/4 44.5 mmescutcheon that allows it to be used on narrow stile doors, as well as hollow metal and wood doors. The flat style lever is key-controlled, and requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder, which locks or unlocks the lever ANSI Function 08.
NOTE: Requires the use of our Cat. No. DRA10 Series Keyed Mortise Cylinder.
MATERIALS:
Escutcheon: High Tensile Strength Aluminum
Lever: High Tensile Strength Aluminum
Mechanical Components: Hardened, Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.