Zoro Homepage
This item is Discontinued.
Jackson Professional Tools 14 ga. Garden Spade, Steel Blade, 30" L Ash Handle 1577100

14 ga. Garden Spade, Steel Blade, 30" L Ash Handle (Discontinued)

  • Mfr # 1577100
  • Zoro # G0664465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577100
Zoro #
G0664465
UPC #
049206157712
Country of Origin
United States

Dimensions

Handle Length
30"
Blade Width
6-3/4"
Blade Length
12"

Details

Handle Material
Ash
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga.
Item
Garden Spade
Blade Type
Forward Turned Step, Extended Blade Socket

Description

Garden Spade, Handle Length 30 In., Handle Type D-Grip, Handle Material Ash, Blade Width 6-3/4 In., Blade Length 12 In., Blade Type Forward Turned Step, Extended Blade Socket, 14, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.