Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GW Type End-Load Floor Mount Bottom Pivot Set

  • Mfr # 201570

  • Zoro # G408639694


product price: $78.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201570
Zoro #
G408639694
UPC #
-
Country of Origin
United States

Description

This CRL Jackson GW Type End-Load Floor Mount Bottom Pivot Set mounts directly to the floor, and is intended for use with End-Load applications. A 3/16 5 mm height adjustment is possible with the door installed. Height from bottom of plate to top of the pivot when installed is 1-1/4 31.8 mm.
Recommended Maximum Weight Capacity: 125 lbs. 56.7 kg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.