Hand Drilling Hammer, 3 Lb, Fiberglass (Discontinued)
- Mfr # 1196500
- Zoro # G1599281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1196500
Zoro #
G1599281
UPC #
049206119659
Country of Origin
India
Dimensions
Overall Length
11 3/4 in
Head Width
1 3/4 in
Head Length
4 1/2 in
Details
Item
Hand Drilling Hammer
Head Weight
3 lb
Handle
Fiberglass
Head Material
Tempered Steel
Meets/Exceeds
ASME
Description
Hand Drilling Hammer, Head Weight 3 lb, Overall Length 11 3/4 in, Head Length 4 1/2 in, Head Width 1 3/4 in, Fiberglass Handle, Head Material Tempered Steel, Meets/Exceeds ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.