Zoro Homepage

Heavy-Duty 7/8 Extended Spindle 90DegNo Hold Open Overhead Concealed Closer Body

  • Mfr # 20104M11

  • Zoro # G108639772


product price: $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20104M11
Zoro #
G108639772
UPC #
-
Country of Origin
United States

Description

This CRL Jackson features a 7/8 22 mm long spindle, the preferred length when used in conjunction with Patch Fittings and Rail Hardware. Standard dual action valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 45 x 102 mm or larger header extrusions. Interchangeable with all Jackson and similar brands of Overhead Concealed Closers. Important Notes: Mounting clips are not included with this closer body. Unless the existing mounting clips are used, you will need to purchase the appropriate clip package for your application. Contact Jackson Technical Sales Department for assistance in selecting the correct Mounting Clip Package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.