Shop JACKSON PROFESSIONAL TOOLS

027-1680100 Grain Hog Scoop Poly Blade Long Handle

  • Mfr # 027-1680100
  • Zoro # G004172984

product price: 
$
83.69
/ea

Key Features

Blade Type
Scoop
Blade Width
14-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
027-1680100
Zoro #
G004172984
UPC #
49206168015
Country of Origin
United States

Dimensions

Blade Width
14-1/4 in

Details

Item
Scoop Shovel
Blade Type
Scoop

Description

  • ABS poly blade.
  • Strong wide poly power D grip for comfort.
  • ABS poly blade construction for stiffness and durability.
  • Blade No.: 12.
  • Blade Length: 17-3/4".
  • Blade Width: 14-1/4"
  • Capacity Vol.: 6.70 cu ft.
  • Handle Length: 48".
  • Handle Type: Straight.
  • Blade Material: ABS.
  • Handle Material: White Ash.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.