Shop JACKSON PROFESSIONAL TOOLS

027-1850100 Eagle Garden Hoe

  • Mfr # 027-1850100
  • Zoro # G303754157

product price: 
$
52.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
027-1850100
Zoro #
G303754157
UPC #
49206185012
Country of Origin
United States

Description

  • Tough seal-coated northern white ash handle for strength and durability.
  • Blade Length: 3-1/2".
  • Blade Width: 6-1/4".
  • Capacity Vol: 0.70 cu feat.
  • Handle Length: 48".
  • Handle Type: Straight.
  • Handle Material: White Ash.
  • Shank Type: Gooseneck.
  • Blade Material: Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.