Shop TIERRA-DERCO
See all product information
Create Account
F11 Dutch Hand Hoe - Left
- Mfr # F11
- Zoro # G704142980
product price:Â
$
77.69
/ea
Key Features
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F11
- Zoro #
- G704142980
- UPC #
- 8714936034344
- Country of Origin
- China
- Item
- Dutch Hand Hoe
Dimensions
- Overall Length
- 18 in
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Length: 18".
Head: 2" x 4.5".
The Left Handed Dutch Hand Hoe is a small tool, yet crafted to yield tremendous strength. The blade is balanced to provide control and is designed for left hand or right hand use. The hand-forged blade is easily sharpened with a whetstone to keep it slicing weeds beneath the surface of small and dense flower and vegetable beds.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.