Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in ID x 50 ft L Pro-Flow Heavy Duty Garden Hose, Heavy Duty PVC Tube, Heavy-Duty PVC Fitting

  • Mfr # 4003900

  • Zoro # G208654286


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Heavy Duty PVC
Fitting Material
Heavy-Duty PVC
Features
Heavy Duty; Professional Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003900
Zoro #
G208654286
UPC #
49206400399
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
Heavy Duty PVC
Item
Pro-Flow Heavy Duty Garden Hose
Fitting Material
Heavy-Duty PVC
Features
Heavy Duty; Professional Grade

Description

Jackson Professional Tools 50 FT length and 3/4 inch diameter for convenience. Brass coupling is long lasting and crush proof. Heavy duty PVC material, featuring continuous flow design on inner tube. Anti-bacterial lining prevents deterioration and extends hose life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.