Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in ID x 50 ft L Pro-Flow Garden Hose, Gray

  • Mfr # 027-4003600

  • Zoro # G703922316


product price: $72.35
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Color
Gray
Kink Resistant
Yes
Features
Commercial Use; Professional Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-4003600
Zoro #
G703922316
UPC #
049206400368
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Gray
Item
Pro-Flow Garden Hose
Kink Resistant
Yes
Features
Commercial Use; Professional Grade

Description

Octagonal heavy-duty crushproof couplings.
  • Continuos flow tube keeps water flowing even if kinked .
  • Metal spring collar prevents kinking at faucet .
  • Anti-bacterial lining prevents deterioration and extends hose life
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.