Zoro Homepage
This item is Discontinued.
Jackson Professional Tools Jackson Professional Tools 027-1160000 Straight Post-Hole Digger Bar W-Tamper Top 027-1160000

Jackson Professional Tools 027-1160000 Straight Post-Hole Digger Bar W-Tamper Top (Discontinued)

  • Mfr # 027-1160000
  • Zoro # G603778372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-1160000
Zoro #
G603778372
UPC #
49206116009
Country of Origin
China

Description

  • Post hole digging/tamper bar.
  • Stock Size: 1 in.
  • Stock Shape: Round.
  • Length: 69 in.
  • Tip Type: Chisel - Straight.
  • Material: Heat Treated Carbon Steel.
  • Type: Pry Bar.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.