Zoro Homepage
This item is Discontinued.
Jackson Professional Tools Soil Probe, Fiberglass, 48 In SFGPRB

Soil Probe, Fiberglass, 48 In (Discontinued)

  • Mfr # SFGPRB
  • Zoro # G0831144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFGPRB
Zoro #
G0831144
UPC #
027997016692
Country of Origin
United States

Dimensions

Dia. (In.)
8 1/2 in
Length (In.)
48 in

Details

Item
Soil Probe
Type
Straight Handle With T-Grip
Material of Construction
Fiberglass
Features
Non-Conductive Fiberglass Handle
Includes
Steel Tip

Description

Soil Probe, Straight Handle With T-Grip, Dia. (In.) 8 1/2 in, Length (In.) 48 in, Material of Construction Fiberglass, Features Non-Conductive Fiberglass Handle, Includes Steel Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.