Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (Discontinued)
- Mfr # M6T22BB-1GR
- Zoro # G1151202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6T22BB-1GR
Zoro #
G1151202
UPC #
027997004361
Country of Origin
Multiple
Dimensions
Tray Width
26"
Wheel Dia.
16 in
Wheel Width
4 in
Tray Length
39 in
Axle Dia.
5/8"
Tray Depth
12-3/4"
Details
Capacity
6 cu. ft.
Number of Wheels
1
Wheel Type
Pneumatic
Handles
Hardwood
Item
Wheelbarrow
Wheel Material
Rubber
Tray Material
Steel
Features
Extra Large Full Seamless Tray, Cross Supports, Leg Brace, Fully Balanced
Description
Wheelbarrow, Tray Material Steel, Wheel Type Pneumatic, Wheel Material Rubber, Number of Wheels 1, Tray Depth 12-3/4 In., Tray Length 39 in, Tray Width 26 In., Wheel Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.