This item is Discontinued.

Jackson Safety Jackson Safety 138-14733 Qnb-2-Bp Bulk Packed 3001840 138-14733

Jackson Safety 138-14733 Qnb-2-Bp Bulk Packed 3001840 (Discontinued)

  • Mfr # 138-14733
  • Zoro # G904172541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138-14733
Zoro #
G904172541
UPC #
24886045498
Country of Origin
China

Description

  • Camlock and Locking Bar draw together for virtually unbreakable connection.
  • Form-fitted rubber jacket insulator protects against moisture, oil and dirt.
  • Large dome-nose screw for high-conductivity connection.
  • Connection Type: Single Dome-Nose.
  • Cable/Wire Size: 1/0 AWG [Min], 2/0 AWG [Max].
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.