225 Plus Winterliner Univ BLU
Mfr # 14502
Zoro # G8590014
product price: $9.85
/eaKey Features
Color
Navy/Red
Material
Nylon
Size
Universal
Areas Covered
Ears, Head
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14502
Zoro #
G8590014
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Winter Liner
Color
Navy/Red
Material
Nylon
Areas Covered
Ears, Head
Style
Over The Head
Features
Can be Worn Under Caps and Hats, Outer Shell Consists of Quilted Nylon with Extra Thick Foam Fill
Adjustment Type
Hook-and-Loop
Standards
16 CFR 1610, Class 1
Lining Material
100% Polyester Fleece
Closure Type
Hook-and-Loop
Attachment Type
Hook-and-Loop
Interior Color
Red
Description
Winter Liner, Outer Material Nylon, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Navy, Lining Material 100 Percent Polyester Fleece, Features Can be Worn Under Caps and Hats, Outer Shell Consists of Quilted Nylon with Extra Thick Foam Fill, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Interior Color Red, Standards 16 CFR 1610, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.