451P Replacement Kit Safety Plate Set Polycarbonate, 5.25 in x 4.5 in with Replacement Retainer and Lens Pad

  • Mfr # 24565

  • Zoro # G2655050


product price: $31.15
/ea

Key Features

For Use With
Welding
Standards
ANSI Z87.1
Material
Polycarbonate
Plate Size
4-1/2" x 5-1/4"
Includes
Cover Plate; Filter Plate; Light Geal Gasket; Retainer; Safety Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24565
Zoro #
G2655050
UPC #
626053606787
Country of Origin
United States

Dimensions

Plate Size
4-1/2" x 5-1/4"

Details

For Use With
Welding
Standards
ANSI Z87.1
Material
Polycarbonate
Includes
Cover Plate; Filter Plate; Light Geal Gasket; Retainer; Safety Plate
Application
Eye Protection

Description

Replacement filter and safety plate kit for Jackson Safety WH20 451P Fiber Shell Welding Helmet (sold separately)


  • •Kit includes (1) 4.5" x 5.25" filter plate, (1) 4.5" x 5.25" clear polycarbonate safety plate with a gasket installed in order to protect the filter plate from splatter, and (1) wire retainer to keep the plates in place
  • •Elongate the life of your helmet with replacement parts
  • •The Jackson Safety Small Safety Parts Kit is shipped 1 unit per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.