Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

555 Series, Internal Safety Plate, PK10

  • Mfr # 46915

  • Zoro # G3942684


product price: $18.99
/pk 10, $1.90/ea

Key Features

Features
True Color
Standards
CSA Z94.3|ANSI Z87.1|CE
Color
Clear
Material
Polycarbonate
Plate Size
4-1/2" x 5-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46915
Zoro #
G3942684
UPC #
626053617738
Country of Origin
China

Dimensions

Plate Size
4-1/2" x 5-1/4"

Details

Features
True Color
Standards
CSA Z94.3|ANSI Z87.1|CE
Color
Clear
Material
Polycarbonate
Application
Safety

Description

Jackson Safety TRANSLIGHT 555 internal safety plate replacement is sold separately from TRANSLIGHT 555 welding helmet. Internal safety plate replacements are sold in a package of 10. These internal safety plates measure 5.25” x 4.5”. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.