6 ft Length, Form Hook, Aluminum, 2 Leg(s), 300 lb Weight Capacity

  • Mfr # V845526006LE

  • Zoro # G811362158


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
300 lb
Color
Hi-Viz Green
Standards
CSA Z259.2.2-98 Type 2|LE certified|ANSI Z359.14-2014, Class A|OSHA
Harness End Connection
Form Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845526006LE
Zoro #
G811362158
UPC #
-
Country of Origin
Germany

Dimensions

Length
6 ft

Details

Weight Capacity
300 lb
Color
Hi-Viz Green
Standards
CSA Z259.2.2-98 Type 2|LE certified|ANSI Z359.14-2014, Class A|OSHA
Harness End Connection
Form Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Harness Hook Gate Opening
2-1/2 in
SRL Housing Material
Aluminum
Lifeline Material
Dyneema

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.