695 NPR Winterliner
Mfr # 16767
Zoro # G8590057
product price: $64.79
/eaKey Features
Color
Blue/Red
Material
Nomex(R)
Size
Universal
Areas Covered
Ears, Head
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16767
Zoro #
G8590057
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Winter Liner
Color
Blue/Red
Material
Nomex(R)
Areas Covered
Ears, Head
Style
Over The Head
Features
Full Head and Neck Liner with Wide Wraparound Collar, Provides Protection from Electric Arc Energy Exposure
Standards
16 CFR 1610, Class 1
Adjustment Type
Hook-and-Loop
Lining Material
Proban(R)
Interior Color
Red
Description
Winter Liner, Outer Material Nomex(R), Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Blue, Lining Material Proban(R), Features Full Head and Neck Liner with Wide Wraparound Collar, Provides Protection from Electric Arc Energy Exposure, Size Universal, Interior Color Red, Standards 16 CFR 1610, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.