Zoro Homepage

9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade

  • Mfr # 14756

  • Zoro # G3176573


product price: $40.39
/ea

Key Features

Measurement Type
SAE
Graduation Marks
Inches to 8ths
Blade Material
Graphite
Case Type
No Case
Size
Extra Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14756
Zoro #
G3176573
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
9 ft
Size
Extra Large
Blade Width
5 in
Diameter Measured - Maximum
16 in
Diameter Measured - Minimum
6 in

Details

Item
Wrap-a-Round Tape Measure
Measurement Type
SAE
Graduation Marks
Inches to 8ths
Blade Material
Graphite
Case Type
No Case
Graduation Type
in/Fractional
Blade Color
Black, White
Tape Measure Product Grouping
Wrap-a-Round/Diameter Tape Measure
Features
Service Temperature of Up to 350 Degrees F, Asbestos Free, Scale in Inches, Pitch Chart, Tangent Chart and Other Markings
Graduations
Inches to 8ths
Stud Markings
No
Tape Measure Type
Diameter Tape Measure
Graduation Units
Feet, Inches
System of Measurement
SAE/Diameter
Graduation Marks - Front
1/8 in
Operating Temperature - Maximum
350 Degrees F

Description

Wrap-a-Round Tape Measure, Features Service Temperature of Up to 350 Degrees F, Asbestos Free, Scale in Inches, Pitch Chart, Tangent Chart and Other Markings, Case Material Not Applicable, Tape Measure Type Diameter Tape Measure, Graduation Marks - Front 1/8 in, Blade Length 9 ft, Diameter Measured - Minimum 6 in, Diameter Measured - Maximum 16 in, Case Type No Case, System of Measurement SAE/Diameter, Blade Width 5 in, Blade Material Graphite, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.