Zoro Homepage

9 ft. Wrap-a-Round/Diameter Tape Measures, 5" Blade

  • Mfr # 14767

  • Zoro # G4119836


product price: $52.55
/ea

Key Features

Blade Length
9 ft.
Measurement Type
SAE
Graduation Marks
Inches
Blade Material
Flexible Gasket
Blade Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14767
Zoro #
G4119836
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
9 ft.
Blade Width
5"

Details

Item
Wrap-a-Round,XXL,Gray
Measurement Type
SAE
Graduation Marks
Inches
Blade Material
Flexible Gasket
Blade Color
Gray
Belt Clip
No
Graduations
Inches
Tape Measure Product Grouping
Wrap-a-Round/Diameter Tape Measures

Description

Wrap-a-Round,XXL,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.