Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AA-7 Windgard Head Protection, Red

  • Mfr # 16756

  • Zoro # G8365169


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Red
Material
NylonKnit
Size
Universal
Areas Covered
Head, Ears
Style
Over-the-Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16756
Zoro #
G8365169
UPC #
-
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Windgard,AA-7,Red
Color
Red
Material
NylonKnit
Areas Covered
Head, Ears
Style
Over-the-Head
Features
Flame Resistant
Standards
Meets 16 CFR 1610- Class 1
Lining Material
Polyester
Balaclava Features_Combined
16756
Beanie Style_Combined
16756

Description

Windgard,AA-7,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.