AA-8 Windgard Head Protection
Mfr # 14496
Zoro # G8590023
product price: $8.19
/eaKey Features
Color
Red
Material
Flame-Resistant Polyester
Size
Universal
Areas Covered
Ears, Head
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14496
Zoro #
G8590023
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Winter Liner
Color
Red
Material
Flame-Resistant Polyester
Areas Covered
Ears, Head
Style
Over The Head
Features
Bright Color Helps Stand Out in the Workplace, Fits Over Most Full Brim Style Hard Hats, Made of Flame Resistant Polyester
Standards
16 CFR 1610, Class 1
Adjustment Type
Fitted
Lining Material
100% Polyester Fleece
Interior Color
Red
Insulated for Cold Conditions
Yes
Description
Winter Liner, Outer Material Flame-Resistant Polyester, Areas Covered Ears, Head, Adjustment Type Fitted, Outer Color Red, Lining Material 100 Percent Polyester Fleece, Features Bright Color Helps Stand Out in the Workplace, Fits Over Most Full Brim Style Hard Hats, Made of Flame Resistant Polyester, Size Universal, Interior Color Red, Standards 16 CFR 1610, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.