Jackson Safety

Acetate Face Shield 8x15.5x.06 CLR Reusable Face Protect


product price: $17.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Visor Color Clear
  • Material Acetate
  • Visor Material Acetate
  • For Use With Jackson Safety(R) Head Gear/Cap Adapter
See all product information

Product Information

Dimensions

Visor Width 15 1/2 in
Visor Height 8 in

Details

Item Face Shield
Color Clear
Visor Color Clear
Material Acetate
Visor Material Acetate
For Use With Jackson Safety(R) Head Gear/Cap Adapter
Visor Thickness 0.06 in
Dielectric Protection No
Standards ANSI Z87.1 2010
Features Flexibility in Cold Working Conditions
Hazard Risk Category (HRC) 0
Includes Scratch-Resistant Visor Coating No
Includes No Visor Coatings Yes
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Fog Visor Coating No
Compatible with Brand Jackson Safety
Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077
Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash
Includes Anti-Static Visor Coating No
Compatible Manufacturer Model Number 14381, 14940, 29051, 29076, 29077
For Use with Mfr. Model Number 14381, 14940, 29051, 29076, 29077
For Use With Mfr. Model Number 14381, 14940, 29051, 29076, 29077

Description

Face Shield, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features Flexibility in Cold Working Conditions, For Use With Jackson Safety(R) Head Gear/Cap Adapter, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.