Face Shield Visor, Clear Visor, Acetate, Uncoated Lens, Clear

  • Mfr # 29091

  • Zoro # G8589454


product price:  $9.45
/ea

Key Features

Color
Clear
Material
Acetate
Visor Material
Acetate
Lens Coating
Uncoated
For Use With
Mfr. No. 29077; Any Jackson Safety Headgear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29091
Zoro #
G8589454
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.047"
Visor Height
9"
Visor Width
15 1/2 in
Length
15-1/2"

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
Acetate
Visor Material
Acetate
Lens Coating
Uncoated
For Use With
Mfr. No. 29077; Any Jackson Safety Headgear
Dielectric Protection
No
Standards
ANSI Z87.1-2010
Features
Protects Against Flying, Abrasive Particles and Chemical Splash
Hazard Risk Category (HRC)
0
Application
Food Processing, Landscaping, Light Industrial Manufacturing, Splash
Includes Anti-Fog Visor Coating
No
Compatible with Brand
Jackson Safety
Includes No Visor Coatings
Yes
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use With Mfr. Model Number
14381, 14940, 29051, 29076, 29077
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Lens/Visor Features
Dielectric, Reusable
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477

Description

Face Shield Visor, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KFW7, 33UZ96, 33UZ97, 33VA08, 33VA09, 33VA11, 33VA12, 33VA14, 33VA23, 43FY60, 56HN35, Compatible with Manufacturer Model Number 14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477, Compatible with Series 137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB, Dielectric Protection No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.