Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4
Mfr # 14811
Zoro # G4120575
product price:Â $8.69
/eaKey Features
Fits Hat Size
6-1/2 to 8-1/4
Head Protection Material
HDPE
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14811
Zoro #
G4120575
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/4
Details
Item
Bump Cap
Head Protection Material
HDPE
Color
White
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Head Protection Brand
JACKSON SAFETY
Accessory Mounting Options
None
Includes LED Lights
No
Head Protection Graphics
No Graphics
Number of Suspension Points
Pinlock
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color White, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8-1/4, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.